Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
H100B23F X 2-3/16
Description
H100B23F 2 3/16 ROLLER CHAIN SPROCKET ; 2 3/16" BORE KW 2SS W/HT
Part # H100B23F X 2-3/16
BDI # 917265
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.845
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
H80TB23
Description
H80TB23 SPROCKET ; 80 CHAIN NO 23 TEETH TAPER LOCK BUSHING
Part # H80TB23
BDI # 21472629
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed