06B-2/Z=29 NR. PD05029
Description
SATI 06B-2/Z=29 NR. PD05029
Part # 06B-2/Z=29 NR. PD05029
BDI # 1405100
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Other Features:
Duplex Type
Global Part Number GPN:
569997
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
PHS 06B-2B29
Description
PHS 06B-2B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2B29
BDI # 1284805
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
PHS 06B-2BH29
Description
PHS 06B-2BH29 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH29
BDI # 1284806
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
PHS 06B-2TB29
Description
PHS 06B-2TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TB29
BDI # 1284855
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Bushed