085-1/Z=35 NR. CS08035
Description
SATI 085-1/Z=35 NR. CS08035
Part # 085-1/Z=35 NR. CS08035
BDI # 1404769
Features
Chain Pitch - Inch:
0.5
Chain Size:
085-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.811
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 12MM Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
085-1/Z=16 NR. PS08016
Description
SATI 085-1/Z=16 NR. PS08016
Part # 085-1/Z=16 NR. PS08016
BDI # 1405394
Features
Chain Pitch - Inch:
0.5
Chain Size:
085-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.791
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
085-1/Z=19 NR. PS08019
Description
SATI 085-1/Z=19 NR. PS08019
Part # 085-1/Z=19 NR. PS08019
BDI # 1405395
Features
Chain Pitch - Inch:
0.5
Chain Size:
085-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.264
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
085-1/Z=31 NR. PS08031
Description
SATI 085-1/Z=31 NR. PS08031
Part # 085-1/Z=31 NR. PS08031
BDI # 1405396
Features
Chain Pitch - Inch:
0.5
Chain Size:
085-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.943
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.177
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
125.54
Mounting Method:
Rough Bore