08B-1/Z=40 NR. CS09040
Description
SATI 08B-1/Z=40 NR. CS09040
Part # 08B-1/Z=40 NR. CS09040
BDI # 1404785
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
08B-1/Z=40 NR. PS09040
Description
SATI 08B-1/Z=40 NR. PS09040
Part # 08B-1/Z=40 NR. PS09040
BDI # 1405429
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
H08B40 X 19MM RSB
Description
H08B40 X 19MM RSB ROLLER CHAIN SPROCKET
Part # H08B40 X 19MM RSB
BDI # 22381202
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
08BTB40
Description
08BTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB40
BDI # 613367
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569341
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Bushed