08B-1/Z=42 NR. CS09042
Description
SATI 08B-1/Z=42 NR. CS09042
Part # 08B-1/Z=42 NR. CS09042
BDI # 840225
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Simplex Type
Global Part Number GPN:
569962
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
PHS 08B-1A42
Description
PHS 08B-1A42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A42
BDI # 1285008
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Simplex Type
Global Part Number GPN:
569105
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
08BTB42
Description
08BTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB42
BDI # 613368
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570501
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed