PHS 08B-1TB45
Description
PHS 08B-1TB45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TB45
BDI # 1285227
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
H08A45 X 18MM RSB
Description
H08A45 X 18MM RSB ROLLER CHAIN SPROCKET
Part # H08A45 X 18MM RSB
BDI # 22375676
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
18MM Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
H08B45 X 19MM RSB
Description
H08B45 X 19MM RSB ROLLER CHAIN SPROCKET
Part # H08B45 X 19MM RSB
BDI # 22381403
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
08B-1/Z=45 CI NR. RS09045
Description
SATI 08B-1/Z=45 CI NR. RS09045
Part # 08B-1/Z=45 CI NR. RS09045
BDI # 840707
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.45
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
08B-1/Z=45 NR. CS09045
Description
SATI 08B-1/Z=45 NR. CS09045
Part # 08B-1/Z=45 NR. CS09045
BDI # 1404788
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore