Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Triplex Type
Global Part Number GPN:
569825
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore
PHS 08B-3BH29
Description
PHS 08B-3BH29 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-3BH29
BDI # 1285389
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore
PHS 08B-3B29
Description
PHS 08B-3B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-3B29
BDI # 1285388
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore