Page 1 of 2

Next

Compare
PHS 100-1A37

COMPARE

PHS 100-1A37

Description
PHS 100-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A37

BDI # 1288688

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.74

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.436
Pitch Diameter - Millimeter: 374.396
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100E37

COMPARE

100E37

Description
100E37 ; POR QD SPROCKET

TSUBAKI

Part # 100E37

BDI # 919788

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 14.74
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 15.436
Other Features: QD Bushing
Pitch Diameter - Millimeter: 374.396
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS100-1B37T

COMPARE

RS100-1B37T

Description
100B37 ; POR SPROCKET SB 1 3/8IN

TSUBAKI

Part # RS100-1B37T

BDI # 912746

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.74

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.436
Pitch Diameter - Millimeter: 374.396
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H100R37

COMPARE

H100R37

Description
H100R37 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # H100R37

BDI # 24346040

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 14.74
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.436
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 374.396
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H100E37

COMPARE

H100E37

Description
H100E37 ROLLER CHAIN SPROCKET ; QD BUSHED W/HT

TSUBAKI

Part # H100E37

BDI # 24346004

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 14.74
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.436
Other Features: QD Bushing
Pitch Diameter - Millimeter: 374.396
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY