Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
H10B24 X 1-3/16
Description
H10B24F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H10B24 X 1-3/16
BDI # 22379134
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
H10B24 X 1-1/8
Description
H10B24F X 1-1/8 ROLLER CHAIN SPROCKET
Part # H10B24 X 1-1/8
BDI # 22379112
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
H10A24 X 16MM RSB
Description
H10A24 X 16MM RSB ROLLER CHAIN SPROCKET
Part # H10A24 X 16MM RSB
BDI # 22377551
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore