PHS 10B-1BH26
Description
PHS 10B-1BH26 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH26
BDI # 1285526
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
H10A26 X 16MM RSB
Description
H10A26 X 16MM RSB ROLLER CHAIN SPROCKET
Part # H10A26 X 16MM RSB
BDI # 22377557
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
PHS 10B-1A26
Description
PHS 10B-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A26
BDI # 1285438
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
10B-1/Z=26 2012 NR. TS10026
Description
SATI 10B-1/Z=26 2012 NR. TS10026
Part # 10B-1/Z=26 2012 NR. TS10026
BDI # 840775
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed
10BTB26H
Description
10BTB26H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB26H
BDI # 613897
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570054
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed