Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
10B-1/Z=29 NR. PS10029
Description
SATI 10B-1/Z=29 NR. PS10029
Part # 10B-1/Z=29 NR. PS10029
BDI # 1405452
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
H10B29 X 19MM RSB
Description
H10B29 X 19MM RSB ROLLER CHAIN SPROCKET
Part # H10B29 X 19MM RSB
BDI # 22379504
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
PHS 10B-1TB29
Description
PHS 10B-1TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1TB29
BDI # 1285657
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.122
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore