10B-1/Z=31 NR. PS10031
Description
SATI 10B-1/Z=31 NR. PS10031
Part # 10B-1/Z=31 NR. PS10031
BDI # 1405454
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.178
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore
PHS 10B-1A31
Description
PHS 10B-1A31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A31
BDI # 1285443
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.178
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.521
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore
PHS 10B-1B31
Description
PHS 10B-1B31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B31
BDI # 1285535
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.178
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.521
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
6.178
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
Simplex Type
Global Part Number GPN:
568960
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.178
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.521
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore