10B-1/Z=35 NR. PS10035
Description
SATI 10B-1/Z=35 NR. PS10035
Part # 10B-1/Z=35 NR. PS10035
BDI # 1405458
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
H10B35 X 1-1/4
Description
H10B35F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H10B35 X 1-1/4
BDI # 22373211
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Finished Bore
H10A35 X 18MM RSB
Description
H10A35 X 18MM RSB ROLLER CHAIN SPROCKET
Part # H10A35 X 18MM RSB
BDI # 22377567
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
18MM Plain Bore
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
10BTB35
Description
10BTB35 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB35
BDI # 613902
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570308
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Bushed