10BTB38
Description
10BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB38
BDI # 613904
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570927
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.918
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
PHS 10B-1A38
Description
PHS 10B-1A38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A38
BDI # 1285451
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
PHS 10B-1AH38
Description
PHS 10B-1AH38 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1AH38
BDI # 1285452
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.918
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore