Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
9.313
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
PHS 10B-1TB45
Description
PHS 10B-1TB45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1TB45
BDI # 1285668
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
PHS 10B-1A45
Description
PHS 10B-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A45
BDI # 1285459
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
10B-1/Z=45 NR. CS10045
Description
SATI 10B-1/Z=45 NR. CS10045
Part # 10B-1/Z=45 NR. CS10045
BDI # 1404802
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
H10A45 X 18MM RSB
Description
H10A45 X 18MM RSB ROLLER CHAIN SPROCKET
Part # H10A45 X 18MM RSB
BDI # 22377571
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
18MM Plain Bore
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore