10BTB57
Description
10BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB57
BDI # 613910
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570020
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Bushed
PHS 10B-1TB57
Description
PHS 10B-1TB57 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TB57
BDI # 1285672
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
Simplex Type
Global Part Number GPN:
570838
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore
PHS 10B-1BH57
Description
PHS 10B-1BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH57
BDI # 1285582
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore