Page 1 of 8

Next

Compare
H120E17

COMPARE

H120E17

Description
H120E17 ROLLER CHAIN SPROCKET ; 1-1/2" P 17T E BUSHED W/HARDENED TEETH

TSUBAKI

Part # H120E17

BDI # 24342862

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 8.163
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.924
Other Features: QD Bushing
Pitch Diameter - Millimeter: 207.35
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120A17

COMPARE

120A17

Description
120A17 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 120A17

BDI # 615033

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 8.163
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.924
Global Part Number GPN: 31423
Pitch Diameter - Millimeter: 207.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H120B17 X 2-1/4

COMPARE

H120B17 X 2-1/4

Description
120B17H X 2-1/4 SPROCKET ; 8.924" OD X 2-3/8" LTB X 1-1/2" P STEEL

TSUBAKI

Part # H120B17 X 2-1/4

BDI # 21472588

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.163

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.924
Pitch Diameter - Millimeter: 207.35
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120Q17H

COMPARE

120Q17H

Description
120Q17H ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 120Q17H

BDI # 615176

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 8.163
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.924
Other Features: Split Taper Bushing
Global Part Number GPN: 571450
Pitch Diameter - Millimeter: 207.35
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A17

COMPARE

PHS 120-1A17

Description
PHS 120-1A17 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1A17

BDI # 1288866

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.163

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.924
Pitch Diameter - Millimeter: 207.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY