120J70H
Description
120J70H ROLLER CHAIN SPROCKET ; 1-1/2" P 70T J BUSHED W/HARDENED TOOTH
Part # 120J70H
BDI # 919838
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Other Features:
QD Bushing
Global Part Number GPN:
37823
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Bushed
120C70 X 2-15/16
Description
120C70 X 2-15/16 SPROCKET ; 2-15/16" BORE
Part # 120C70 X 2-15/16
BDI # 23668473
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Other Features:
Split Taper Bushing
Global Part Number GPN:
571479
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Bushed
PHS 120-1C70
Description
PHS 120-1C70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1C70
BDI # 1290185
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Rough Bore
120S70
Description
120S70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 120S70
BDI # 312203
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Other Features:
Split Taper Bushing
Global Part Number GPN:
9924
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Bushed