Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Finished Bore
120C42 2-15/16 KWY 2SS
Description
120C42 2-15/16 KWY 2SS SPROCKET ; 42 TEETH 20.72" OUTSIDE DIA
Part # 120C42 2-15/16 KWY 2SS
BDI # 21551822
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Rough Bore
120R60H
Description
120R60H ROLLER CHAIN SPROCKET ; 1-1/2" P 60T R1 BUSHED W/HARDENED TOOTH
Part # 120R60H
BDI # 17158688
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
573254
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
120CTL60H
Description
120CTL60H ROLLER CHAIN SPROCKET ; HARDENED TOOTH
Part # 120CTL60H
BDI # 17158684
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572594
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed