Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.13
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
120C45 X 3IN BORE 3/4 X 3/8 KW MTO
Description
120C45 X 3IN BORE 3/4 X 3/8 KW MTO SPRKT
Part # 120C45 X 3IN BORE 3/4 X 3/8 KW MTO
BDI # 24447387
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore
120C40 X 2-15/16 KW 2SS
Description
120C40 X 2-15/16 KW 2SS SPROCKET ; MTO 2-15/16" BORE
Part # 120C40 X 2-15/16 KW 2SS
BDI # 25817341
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Finished Bore
HA120C40 2-15/16IN KW 2SS
Description
HA120C40 2-15/16IN KW 2SS SPROCKET
Part # HA120C40 2-15/16IN KW 2SS
BDI # 25817359
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Finished Bore