12BTB48
Description
12BTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB48
BDI # 614849
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571035
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Bushed
PHS 12B-1TB48
Description
PHS 12B-1TB48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1TB48
BDI # 1286059
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Bushed