12B-3/Z=17 NR. CT11017
Description
SATI 12B-3/Z=17 NR. CT11017
Part # 12B-3/Z=17 NR. CT11017
BDI # 1404829
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore