H140B14F X 2-15/16
Description
H140B14 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 14 TEETH TYPE B 2-15/16IN BORE
Part # H140B14F X 2-15/16
BDI # 21971762
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
140R14H
Description
140R14H ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 14T B-HUB ONE SIDE
Part # 140R14H
BDI # 615650
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
Split Taper Bushing
Global Part Number GPN:
571483
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Bushed
140B14H
Description
140B14H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 14 TEETH PILOT BORE
Part # 140B14H
BDI # 20639463
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
140BS14 X 3-1/4 KW 2SS
Description
140BS14 X 3-1/4 KW 2SS CHAIN SPROCKET ; 14T 140CHAIN
Part # 140BS14 X 3-1/4 KW 2SS
BDI # 23125753
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Finished Bore