H140E15
Description
H140E15 ROLLER CHAIN SPROCKET ; 1-3/4" P 15T E BUSHED W/HARDENED TEETH
Part # H140E15
BDI # 24342856
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Global Part Number GPN:
31456
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Rough Bore
140B15 X 3-7/8 1IN KW
Description
140B15 X 3-7/8 1IN KW SPROCKET ; 3-7/8" BORE
Part # 140B15 X 3-7/8 1IN KW
BDI # 24218841
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore
DS140A15 X 3-7/8 1X1/2 KW
Description
DS140A15 X 3-7/8 1X1/2 KW SPROCKET ; 140 ANSI 15 TEETH 3-7/8" BORE
Part # DS140A15 X 3-7/8 1X1/2 KW
BDI # 22450164
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore