140F24H
Description
140F24H ROLLER CHAIN SPROCKET ; 1-3/4" P 24T F BUSHED W/HARDENED TEETH
Part # 140F24H
BDI # 919845
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.343
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Bushed
140B24H
Description
140B24H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 24 TEETH PILOT BORE
Part # 140B24H
BDI # 20639483
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Rough Bore
140A24
Description
140A24 ROLLER CHAIN SPROCKET ; ROUGH BORE 140 CHAIN 24T 1 ROW
Part # 140A24
BDI # 615540
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Global Part Number GPN:
31465
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Other Features:
QD Bushing
Global Part Number GPN:
31267
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Other Features:
QD Bushing
Global Part Number GPN:
31268
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Bushed