PHS 20B-3C68
Description
PHS 20B-3C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-3C68
BDI # 1286876
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.066
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.788
Pitch Diameter - Millimeter:
687.48
Mounting Method:
Rough Bore
PHS 20B-3C57
Description
PHS 20B-3C57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-3C57
BDI # 1286874
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.406
Pitch Diameter - Millimeter:
576.35
Mounting Method:
Rough Bore
PHS 20B-3C60
Description
PHS 20B-3C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-3C60
BDI # 1286875
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
27.066
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.788
Other Features:
Triplex Type
Global Part Number GPN:
570858
Pitch Diameter - Millimeter:
687.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
22.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.406
Other Features:
Triplex Type
Global Part Number GPN:
570463
Pitch Diameter - Millimeter:
576.35
Mounting Method:
Rough Bore