238A10

COMPARE

238A10

Description
238A10 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

MARTIN SPROCKET & GR

Part # 238A10

BDI # 617645

Features

Chain Pitch - Inch: 3.5
Chain Size: 238
Chain Pitch - Millimeter: 88.9
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.33

Inch - Metric: Inch
Material: Steel
Other Features: Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter: 287.782
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY