35B11 BORED TO 11MM KWY SS
Description
35B11 BORED TO 11MM KWY SS SPROCKET ; 11 TEETH 1.5" OUTSIDE DIA
Part # 35B11 BORED TO 11MM KWY SS
BDI # 21551959
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
35BS11SS X 3/8IN BORE 1/8INKW
Description
35BS11SS X 3/8IN BORE 1/8INKW SPROCKET ; SGL BORED TO SIZE SPROCKET 3/8IN PITCH
Part # 35BS11SS X 3/8IN BORE 1/8INKW
BDI # 21516039
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
35B11-1/2
Description
35B11-1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 35B11-1/2
BDI # 163224
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
H35B11F X 3/8
Description
H35B11F X 3/8 ROLLER CHAIN SPROCKET ; 3/8" BORE W/HT
Part # H35B11F X 3/8
BDI # 916217
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Global Part Number GPN:
38527
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
35BS11 3/4
Description
35BS11 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 11T 3/4" BORE
Part # 35BS11 3/4
BDI # 618626
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Global Part Number GPN:
32517
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore