35BS15H 3/4
Description
35BS15H 3/4 ROLLER CHAIN SPROCKET ; 35 15 TEETH 1 ROW HT
Part # 35BS15H 3/4
BDI # 20640717
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
35B15SS 3/4 STD KW/SS
Description
35B15SS 3/4 STD KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # 35B15SS 3/4 STD KW/SS
BDI # 21516069
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.989
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
35BS15 X 15MM KW SS
Description
35BS15 X 15MM KW SS FB SPROCKET
Part # 35BS15 X 15MM KW SS
BDI # 24320806
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
H35B15 X 20MM KW SS
Description
H35B15 X 20MM KW SS CHAIN SPROCKET ; 15T 35 RIV CHAIN 20MM BORE
Part # H35B15 X 20MM KW SS
BDI # 23237859
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
H3515X5/8
Description
H3515X5/8 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # H3515X5/8
BDI # 323945
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With Set Screw
Global Part Number GPN:
7229
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore