35B24-1/2
Description
35B24-1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 35B24-1/2
BDI # 169188
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
H35B24 X 14MM KW 2SS
Description
H35B24 X 14MM KW 2SS CHAIN SPROCKET ; 3.07" OD X 0.875" LTB X 0.375" P STEEL
Part # H35B24 X 14MM KW 2SS
BDI # 21558742
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
35B24-1
Description
35B24-1 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 35B24-1
BDI # 163265
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
H35B24 X 0.688IN NKW 2SS
Description
H35B24 X 0.688IN NKW 2SS SPROCKET ; 0.688" BORE W/HT
Part # H35B24 X 0.688IN NKW 2SS
BDI # 23709582
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
H35B24F X 3/4
Description
H35B24F-L FINISHED BORE SPROCKET ; 3/8IN PITCH W/KEYWAY
Part # H35B24F X 3/4
BDI # 916274
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Global Part Number GPN:
38575
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore