35B32FH X 5/8
Description
35B32FH X 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 32T 5/8" BORE W/HARDENED TEETH
Part # 35B32FH X 5/8
BDI # 17159202
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Global Part Number GPN:
38603
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
35BS32H 5/8 BORE
Description
35BS32H 5/8 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 32 TEETH 5/8 BORE
Part # 35BS32H 5/8 BORE
BDI # 20640921
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
35BS32H 1
Description
35BS32H 1 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 32 TEETH 1 BORE
Part # 35BS32H 1
BDI # 20640911
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
35BS32H 1-1/4
Description
35BS32H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 32 TEETH 1-1/4 BORE
Part # 35BS32H 1-1/4
BDI # 20640913
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
H35B32F X 1-3/16
Description
H35B32F X 1-3/16 ROLLER CHAIN SPROCKET ; 3/8" P 32T 1-3/16" BORE W/HARDENED TEETH
Part # H35B32F X 1-3/16
BDI # 24343649
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore