35BS42H 7/8
Description
35BS42H 7/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 42 TEETH 7/8 BORE
Part # 35BS42H 7/8
BDI # 20640993
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Finished Bore
35BS42H 5/8
Description
35BS42H 5/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 42 TEETH 5/8 BORE
Part # 35BS42H 5/8
BDI # 20640991
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Finished Bore
35BS42H 1-1/8
Description
35BS42H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 42 TEETH 1-1/8 BORE
Part # 35BS42H 1-1/8
BDI # 20640985
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Finished Bore
35B42FH X 1
Description
35B42FH X 1 ROLLER CHAIN SPROCKET ; 3/8" P 42T 1" BORE W/HARDENED TEETH
Part # 35B42FH X 1
BDI # 17159227
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
With 2 Set Screw
Global Part Number GPN:
38610
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Finished Bore
35B42FH X 3/4
Description
35B42FH X 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 42T 3/4" BORE W/HARDENED TEETH
Part # 35B42FH X 3/4
BDI # 17159228
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
With 2 Set Screw
Global Part Number GPN:
572850
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Finished Bore