35B23-1/2
Description
35B23-1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 35B23-1/2
BDI # 169187
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
35BS22H 1.0 BORE
Description
35BS22H 1.0 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 22 TEETH 1 BORE
Part # 35BS22H 1.0 BORE
BDI # 20640805
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
35BS19 X 1-1/4 1/4X1/8 KW SS
Description
35BS19 X 1-1/4 1/4X1/8 KW SS SPROCKET ; 35 ANSI 19 TEETH 1-1/4" BORE
Part # 35BS19 X 1-1/4 1/4X1/8 KW SS
BDI # 23296609
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Finished Bore
35BS15 5/8
Description
35BS15 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 15T 5/8" BORE
Part # 35BS15 5/8
BDI # 618660
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Global Part Number GPN:
32354
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
35BS14HT 1/2
Description
35BS14HT 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 14T HT 1/2" BORE
Part # 35BS14HT 1/2
BDI # 618654
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With 2 Set Screw
Global Part Number GPN:
32294
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore