35BS9H X 3/8 KW2SS MTO
Description
35BS9H X 3/8 KW2SS MTO CHAIN SPKT ; 3/32 X 3/34 KEYWAY
Part # 35BS9H X 3/8 KW2SS MTO
BDI # 23783042
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.256
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Rough Bore
35B9
Description
35B9 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 35B9
BDI # 163220
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Rough Bore
35BS9 3/8
Description
35BS9 3/8 ROLLER CHAIN SPROCKET ; 3/8" P 9T 3/8" BORE
Part # 35BS9 3/8
BDI # 618869
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
With 2 Set Screw
Global Part Number GPN:
32283
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Finished Bore