PHS 35-2TB29

COMPARE

PHS 35-2TB29

Description
PHS 35-2TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-2TB29

BDI # 1287497

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.67
Other Features: Taper Lock Bushing
Mounting Method: Bushed
Bushing Size if bushed: 1210

Price Inventory : Available to order
Loading Price
QTY