Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.032
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
D35BTL32-1610
Description
D35BTL32-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D35BTL32-1610
BDI # 251907
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568157
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
D35BTB32
Description
D35BTB32 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB32
BDI # 607675
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30322
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore