Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.917
Pitch Diameter - Millimeter:
45.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
40BS11SS 7/8
Description
40BS11SS 7/8 SPROCKET ; SGL BORED TO SIZE SPROCKET 1/2IN PITCH
Part # 40BS11SS 7/8
BDI # 21445238
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.003
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
40A11HT 1.1242/1.1247
Description
40A11HT 1.1242/1.1247 SPROCKET ; 1/2IN PITCH 1.1242IN BORE 11 TEETH STEEL
Part # 40A11HT 1.1242/1.1247
BDI # 21536583
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.917
Pitch Diameter - Millimeter:
45.07
Mounting Method:
Finished Bore
SS40BS11 3/4
Description
SS40BS11 3/4 RLR CHAIN SPROCKET ; 11 TEETH 2" OUTSIDE DIA
Part # SS40BS11 3/4
BDI # 21552330
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.003
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore