H40B29F X 1-1/2
Description
H40B29F 1-1/2 ROLLER CHAIN SPROCKET ; 1-1/2" BORE KW 2SS W/HT
Part # H40B29F X 1-1/2
BDI # 916465
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore
H40B29F X 1-3/16
Description
H40B29F 1-3/16 ROLLER CHAIN SPROCKET ; 1-3/16" BORE KW 2SS W/HT
Part # H40B29F X 1-3/16
BDI # 916462
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568425
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Bushed
H40B29F X 1-7/16
Description
H40B29F 1-7/16 ROLLER CHAIN SPROCKET ; 1-7/16" BORE KW 2SS W/HT
Part # H40B29F X 1-7/16
BDI # 916464
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore
H40A29
Description
H40A29 19/32 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 29T A-PLATE W/HT
Part # H40A29
BDI # 913767
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore