HT40B11
Description
HT40B11 1/2 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT40B11
BDI # 913584
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Global Part Number GPN:
572953
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
E40B11H
Description
E40B11H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B11H
BDI # 608488
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
Triplex Type
Global Part Number GPN:
30799
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
E40B11H
Description
E40B11H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 11 TEETH PILOT BORE
Part # E40B11H
BDI # 20642115
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore