50B32 X 32MM 10X3.3MM STD KW 2SS
Description
50B32X32MM 10X3.3MM STD KW 2SS SPROCKET ; 32MM BORE 32T CHAIN #50
Part # 50B32 X 32MM 10X3.3MM STD KW 2SS
BDI # 24748208
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
50B32FH X 3/4
Description
50B32FH X 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 32T 3/4" BORE W/HARDENED TEETH
Part # 50B32FH X 3/4
BDI # 24105549
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
PHS 50-1B32
Description
PHS 50-1B32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B32
BDI # 1287975
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
50BS32H 1-1/2 KWSS
Description
50BS32H 1-1/2 KWSS ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 32 TEETH 1-1/2 BORE
Part # 50BS32H 1-1/2 KWSS
BDI # 20642833
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
50BS32H 1-1/8
Description
50BS32H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 32 TEETH 1-1/8 BORE
Part # 50BS32H 1-1/8
BDI # 20642837
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore