H50BTL25
Description
H50BTL25 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 25T TAPERLOCK W/HT
Part # H50BTL25
BDI # 919619
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
H50Q25
Description
H50Q25 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 25T B-STYLE W/HT
Part # H50Q25
BDI # 918755
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.323
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
H50Q25
Description
H50Q25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORED FOR Q1 BUSHING HARDENED
Part # H50Q25
BDI # 327848
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Split Taper Bushing
Global Part Number GPN:
10238
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
H50P25
Description
H50P25 ROLLER CHAIN SPROCKET ; 5/8" P 25T HT BORE SPLIT TAPER BUSHING
Part # H50P25
BDI # 327840
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Split Taper Bushing
Global Part Number GPN:
10237
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
50SDS25
Description
50SDS25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR SDS BUSHING
Part # 50SDS25
BDI # 622128
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31012
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed