50BS25H 3/4 KWSS
Description
50BS25H 3/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 25 TEETH 3/4 BORE
Part # 50BS25H 3/4 KWSS
BDI # 20642683
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
50A25 W/2.0457/2.0467 BORE
Description
50A25 W/2.0457/2.0467 BORE SPROCKET ; 25 TEETH 5.32" OUTSIDE DIA
Part # 50A25 W/2.0457/2.0467 BORE
BDI # 21552017
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
50B25-3/4
Description
50B25-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 50B25-3/4
BDI # 168422
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
H50B25 X 30MM 8X3.3MM KW 2SS
Description
H50B25 X 30MM 8X3.3MM KW 2SS SPROCKET ; 1SS OVER KW 1SS AT 120DEG 25T
Part # H50B25 X 30MM 8X3.3MM KW 2SS
BDI # 22645878
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
50BS25 3/4
Description
50BS25 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 25T 3/4" BORE
Part # 50BS25 3/4
BDI # 621490
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Global Part Number GPN:
32748
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore