Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
D50BS14 X 1-1/4
Description
D50BS14 X 1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE 14T CHAIN NO.50
Part # D50BS14 X 1-1/4
BDI # 24027914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
D50BS14H 1-3/16
Description
D50BS14H 1-3/16 RLR CHAIN SPROCKET ; 1-3/16" BORE DIA 14 TEETH 5/8" PITCH
Part # D50BS14H 1-3/16
BDI # 21569625
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
AD50B14 X 1-1/2IN
Description
AD50B14 X 1-1/2IN RLR CHAIN SPROCKET ; 1-1/2" BORE 14T CHAIN #50
Part # AD50B14 X 1-1/2IN
BDI # 25179404
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
D50BS14H X 1
Description
D50BS14H X 1 RLR CHAIN SPROCKET ; 1" BORE
Part # D50BS14H X 1
BDI # 23044616
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore