D50BS16 X 1-7/16 KW 2SS
Description
D50BS16 X 1-7/16 KW 2SS SPROCKET ; 1-7/16" BORE
Part # D50BS16 X 1-7/16 KW 2SS
BDI # 25198209
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
D50BS16H 1-3/4
Description
D50BS16H 1-3/4 RLR CHAIN SPRKT ; 1-1/4IN BORE 16 TEETH
Part # D50BS16H 1-3/4
BDI # 22292298
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
D50B16H X 1-1/4 SS
Description
D50B16H X 1-1/4 SS ; ROLLER CHAIN SPROCKET
Part # D50B16H X 1-1/4 SS
BDI # 25372206
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
D50B16H X 1-7/16 3/8X3/16 KW
Description
D50B16H X 1-7/16 3/8X3/16 KW SPROCKET ; 50 ANSI 16 TEETH 1-7/16 BORE
Part # D50B16H X 1-7/16 3/8X3/16 KW
BDI # 23184975
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
D50BS16H X 1 7/16
Description
D50BS16H X 1 7/16 SPROCKET ; DBL BORED TO SIZE SPROCKET 5/8IN PITCH
Part # D50BS16H X 1 7/16
BDI # 21471445
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore