D50B21H X 2IN 1/2KW 2SS
Description
D50B21H X 2IN 1/2KW 2SS CHN SPROCKET ; 50CHAIN 21T
Part # D50B21H X 2IN 1/2KW 2SS
BDI # 24742874
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
D50B21H X 1-5/8 3/8KW 2SS
Description
D50B21H X 1-5/8 3/8KW 2SS SPROCKET ; 50 ANSI 5/8" PITCH 21 TEETH 2 STRAND
Part # D50B21H X 1-5/8 3/8KW 2SS
BDI # 21857495
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
D50B21H X 1-1/2 3/8IN KW
Description
D50B21H X 1-1/2 3/8" KW SPROCKET ; ROLLER CHAIN DOUBLE STRAND HARDENED
Part # D50B21H X 1-1/2 3/8IN KW
BDI # 25179031
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
D50B21H REBORED TO 1-3/4IN KW 2SS
Description
D50B21H REBORED TO 1-3/4IN KW 2SS SPRKT
Part # D50B21H REBORED TO 1-3/4IN KW 2SS
BDI # 24518148
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
D50B21 X 1-1/4 KW SS
Description
D50B21 X 1-1/4 KW SS SPROCKET ; 1-1/4" BORE
Part # D50B21 X 1-1/4 KW SS
BDI # 23126033
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore