D50B22H 1-1/2 KW SS

COMPARE

D50B22H 1-1/2 KW SS

Description
D50B22H 1-1/2 KW SS SPROCKET ; 5/8IN PITCH 22 TEETH 1-1/2IN BORE

MARTIN SPROCKET & GR

Part # D50B22H 1-1/2 KW SS

BDI # 21993138

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.392
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.722
Other Features: With Set Screw
Pitch Diameter - Millimeter: 111.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D50B22H 1-3/8 KW SS

COMPARE

D50B22H 1-3/8 KW SS

Description
D50B22H 1-3/8 KW SS SPROCKET ; 5/8IN PITCH 1-3/8IN BORE 22 TEETH

MARTIN SPROCKET & GR

Part # D50B22H 1-3/8 KW SS

BDI # 21536066

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.392
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.722
Other Features: With Set Screw
Pitch Diameter - Millimeter: 111.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D50BH22H 1-3/4 KW SS

COMPARE

D50BH22H 1-3/4 KW SS

Description
D50BH22H 1-3/4 KW SS SPROCKET ; 5/8IN PITCH 1-3/4IN BORE 22 TEETH

MARTIN SPROCKET & GR

Part # D50BH22H 1-3/4 KW SS

BDI # 21536070

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.392
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.722
Other Features: With Set Screw
Pitch Diameter - Millimeter: 111.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY