D50B24SS 1 3/8IN MTO SPKT
Description
D50B24SS 1 3/8IN MTO SPKT SPROCKET ; 24 TEETH 5.12" OUTSIDE DIA
Part # D50B24SS 1 3/8IN MTO SPKT
BDI # 21552683
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
D50B24SS 1 7/16 MTO SPKT
Description
D50B24SS 1 7/16 MTO SPKT SPROCKET ; 24 TEETH 5.12" OUTSIDE DIA
Part # D50B24SS 1 7/16 MTO SPKT
BDI # 21552684
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore