D50A40ZH X 75MM 20MM KW 2SS
Description
D50A40ZH X 75MM 20MM KW 2SS SPROCKET ; 5/8" PITCH 75MM BORE 40-TEETH
Part # D50A40ZH X 75MM 20MM KW 2SS
BDI # 21525158
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
D50B40H 1.375 TO 596-1018
Description
D50B40H 1.375 TO 596-1018 CHAIN SPROCKET ; 50 ANSI 40 TEETH NO PAINT
Part # D50B40H 1.375 TO 596-1018
BDI # 22106894
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore