60C25 X 1-1/4IN KW 2SS
Description
60C25 X 1-1/4IN KW 2SS CHAIN SPROCKET ; 25T STEEL 1-1/4IN STOCK BORE
Part # 60C25 X 1-1/4IN KW 2SS
BDI # 21988141
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
60C25 WS-1 HUBS 1-1/2IN 2KWS
Description
60C25 WS-1 HUBS 1-1/2IN 2KWS SPROCKET ; ROLLER 25TEETH 1-1/2IN BORE DIA 2KW
Part # 60C25 WS-1 HUBS 1-1/2IN 2KWS
BDI # 22138853
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
60C25H
Description
60C25H RLR CHAIN SPROCKET ; 25 TEETH 5.984" OUTSIDE DIA
Part # 60C25H
BDI # 21552625
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
60C25 X 1-1/2IN KW 2SS
Description
60C25 X 1-1/2IN ROLLER CHAIN SPROCKET ; 1-1/2" BORE 25 TEETH STEEL
Part # 60C25 X 1-1/2IN KW 2SS
BDI # 22080926
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore