78A42

COMPARE

78A42

Description
78A42 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

MARTIN SPROCKET & GR

Part # 78A42

BDI # 624075

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 34.91

Inch - Metric: Inch
Material: Steel
Other Features: Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter: 886.714
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY